Zoro Homepage

Flame Storage, Accessory, 13-7/16"x19-5/8"

  • Mfr # FS-SH-1419

  • Zoro # G0328163


product price: $42.79
/ea

Key Features

Color
Gray
Material
Steel
Number of Shelves
1
Depth
13 5/8 in
Width
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-SH-1419
Zoro #
G0328163
UPC #
714334064712
Country of Origin
Mexico

Dimensions

Depth
13 5/8 in
Width
19 3/4 in
Height
1 1/2 in
Overall Height
1 1/2 in
Overall Depth
13 5/8 in
Overall Width
19 3/4 in

Details

Item
Safety Cabinet Shelf
Color
Gray
Material
Steel
Number of Shelves
1
Standards
FM Approved, NFPA
Load Capacity
64 lb
For Use With Cabinet/Locker Type
Standard Flammable Cabinets
For Use With Cabinet/Locker Capacity
12 gal, 16 gal, 22 gal
For Use With Product Type
Cabinet
Compatible Mfr. Model Number
1012M-50, 1012ML-50, 1012S-50, 1012SL-50, 1016M-50, 1016ML-50, 1016S-50, 1016SL-50, 1022M-50, 1022S-50
Accessory Type
Shelf
Product Type
Shelf
Compatible Product Type
Safety Storage Cabinet
Compatible Manufacturer Part Number
1012M-50, 1012ML-50, 1012S-50, 1012SL-50, 1016M-50, 1016ML-50, 1016S-50, 1016SL-50, 1022M-50, 1022S-50

Description

Flame Storage,Accessory,13-7/16"x19-5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.