Flame Storage, Accessory, 13-7/16"x39-5/8"
Mfr # FS-SH-1439
Zoro # G0328242
product price: $53.39
/eaKey Features
Color
Gray
Material
Steel
For Use With
Front: Audi A4 09-05, A4 Quattro 09-05, A6 11-06, A6 Quattro 11-05, S4 09-04, TT Quattro 13-11
Width
39 3/4 in
Standards
FM Approved, NFPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS-SH-1439
Zoro #
G0328242
UPC #
714334058599
Country of Origin
Mexico
Dimensions
Width
39 3/4 in
Height
1 1/2 in
Depth
13 1/2 in
Overall Width
39 3/4 in
Overall Depth
13 7/16 in
Overall Height
1 1/2 in
Details
Item
Safety Cabinet Shelf
Color
Gray
Material
Steel
For Use With
Front: Audi A4 09-05, A4 Quattro 09-05, A6 11-06, A6 Quattro 11-05, S4 09-04, TT Quattro 13-11
Standards
FM Approved, NFPA
Load Capacity
96 lb
For Use With Cabinet/Locker Type
Standard Flammable Cabinets
Compatible Mfr. Model Number
1012MH-50, 1030M-50, 1030ML-50, 1030S-50, 1030SL-50, 1045M-50, 1045ML-50, 1045S-50, 1045SL-50
Accessory Type
Shelf
For Use With Product Type
Cabinet
For Use With Cabinet/Locker Capacity
12 gal, 30 gal, 45 gal
Product Type
Shelf
Compatible Product Type
Safety Storage Cabinet
Compatible Manufacturer Part Number
1012MH-50, 1030M-50, 1030ML-50, 1030S-50, 1030SL-50, 1045M-50, 1045ML-50, 1045S-50, 1045SL-50
Description
Flame Storage,Accessory,13-7/16"x39-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.