Zoro Homepage

Hazardous Material Storage Cabinet, 12 gal, 1 Shelves, Steel, 23 in W x 36 1/2 in H x 18 in D

  • Mfr # 42X503

  • Zoro # G7458744


product price: $545.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Exterior Height
36 1/2 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42X503
Zoro #
G7458744
UPC #
190735092392
Country of Origin
China

Dimensions

Exterior Height
36 1/2 in
Exterior Depth
18 in
Exterior Width
23 in
Cabinet Height Range
Desk or Table Height
Door Opening Width
19 1/2 in
Door Opening Height
29 in
Depth
18 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 in x 18 in x 36 1/2 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Number of Doors
1
Rated For Flammable Storage
Yes
Door Type
Hinged
Includes
Hazardous Warning Label
Finish
Powder Coated
Sump Capacity
2.5 gal
Construction
Cold Steel
Indoor/Outdoor
Indoor
Safety Storage Type
Cabinet
Storage Chemical Type
Flammables
EN Fire Rating
Non-Combustible
OSHA Standard
1910.106
NFPA 400
Not NFPA 400 Compliant
Other Standards
FM Approved, IFC, NFPA 1
Includes Rollers
Rollers Not Included
FM Class
6050
NFPA 30
NFPA 30 Compliant
Storage Container Type
Small Containers

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 12 gal, Height 35 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.