Zoro Homepage

Hazardous Material Storage Cabinet, 22 gal, 1 Shelves, Steel, 35 in W x 35 in H x 22 in D, Yellow

  • Mfr # 42X497

  • Zoro # G8630526


product price: $730.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Color
Yellow
Material
Steel
Depth
22 in
Door Opening Width
31 3/4 in
Standards
FM, NFPA Code 30, OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42X497
Zoro #
G8630526
UPC #
190735092347
Country of Origin
China

Dimensions

Depth
22 in
Door Opening Width
31 3/4 in
Door Opening Height
29 in
Cabinet Height Range
Desk or Table Height
Exterior Height
35 in
Exterior Depth
22 in
Exterior Width
35 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
35 in x 22 in x 35 in

Details

Color
Yellow
Material
Steel
Standards
FM, NFPA Code 30, OSHA
Number of Doors
2
Finish
Powder Coated
Includes
Hazardous Warning Label
Item
Hazardous Material Storage Cabinet
Door Type
Hinged
Number of Shelves
1
Sump Capacity
5 gal
Rated For Flammable Storage
Yes
Drum Capacity
0
Indoor/Outdoor
Indoor
Construction
Cold Steel
NFPA 30
NFPA 30 Compliant
Other Standards
FM Approved, IFC, NFPA 1
Cabinet Format
Undercounter
EN Fire Rating
Non-Combustible
FM Class
6050
Storage Capacity
22 gal
NFPA 400
Not NFPA 400 Compliant
Door Closure Type
Manual
Storage Chemical Type
Flammables
OSHA Standard
1910.106
Safety Storage Type
Cabinet
Includes Rollers
Rollers Not Included
Door Handle Type
Recessed Pull Handle
Storage Container Type
Small Containers

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 22 gal, Height 35 in, Width 35 in, Depth 22 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Restrictions

This item has been restricted from sale in the following states: AK, AZ, HI, ID, MT, NV, OR, UT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.