Zoro Homepage

Hazardous Material Storage Cabinet, 30 gal, 1 Shelves, Steel, 43 in W x 45 1/2 in H x 18 in D

  • Mfr # 42X499

  • Zoro # G7622291


product price: $946.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Exterior Height
45 1/2 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42X499
Zoro #
G7622291
UPC #
190735092361
Country of Origin
China

Dimensions

Exterior Height
45 1/2 in
Exterior Depth
18 in
Exterior Width
43 in
Cabinet Height Range
Counter Height
Depth
18 in
Door Opening Width
39 3/4 in
Door Opening Height
38 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 45 1/2 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Door Type
Hinged
Sump Capacity
5 gal
Number of Doors
2
Finish
Powder Coated
Rated For Flammable Storage
Yes
Includes
Hazardous Warning Label
Indoor/Outdoor
Indoor
Construction
Cold Steel
EN Fire Rating
Non-Combustible
OSHA Standard
1910.106
Safety Storage Type
Cabinet
Storage Container Type
Small Containers
Other Standards
FM Approved, IFC, NFPA 1
Storage Chemical Type
Flammables
NFPA 30
NFPA 30 Compliant
FM Class
6050
Includes Rollers
Rollers Not Included
NFPA 400
Not NFPA 400 Compliant

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 44 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.