Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Material Storage Cabinet, 60 gal, 2 Shelves, Steel, 34 in W x 66 1/2 in H x 34 in D

  • Mfr # 42X502

  • Zoro # G8630544


product price: $1,597.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
60 gal
Number of Shelves
2
Material
Steel
Exterior Height
66 1/2 in
Exterior Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42X502
Zoro #
G8630544
UPC #
190735092385
Country of Origin
China

Dimensions

Exterior Height
66 1/2 in
Exterior Depth
34 in
Exterior Width
34 in
Cabinet Height Range
Full Height
Depth
34 in
Door Opening Width
30 3/4 in
Door Opening Height
59 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
34 in x 34 in x 66 1/2 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
60 gal
Number of Shelves
2
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Includes
Hazardous Warning Label
Sump Capacity
8 gal
Number of Doors
2
Door Type
Hinged
Rated For Flammable Storage
Yes
Finish
Powder Coated
Construction
Cold Steel
Indoor/Outdoor
Indoor
NFPA 400
Not NFPA 400 Compliant
NFPA 30
NFPA 30 Compliant
Safety Storage Type
Cabinet
OSHA Standard
1910.106
FM Class
6050
Storage Container Type
Small Containers
Other Standards
FM Approved, IFC, NFPA 1
Storage Chemical Type
Flammables
Includes Rollers
Rollers Not Included
EN Fire Rating
Non-Combustible

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.