Zoro Homepage

Fleece Lnd Bag, Drawstring, 14x8-1/2In, Red

  • Mfr # 25F567

  • Zoro # G4924604


product price: $15.79
/ea

Key Features

For Use With
SCBA Respirator Masks
Color
Red
Material
Polyester
Includes
Drawstring Closure
Dimensions
14 in H x 8-1/2 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25F567
Zoro #
G4924604
UPC #
190735055465
Country of Origin
China

Dimensions

Dimensions
14 in H x 8-1/2 in W
Width
8 1/2 in
Size
14"H x 8-1/2"W
Height
14 in
Length
14 in

Details

Item
Fleece Lined Bag
For Use With
SCBA Respirator Masks
Color
Red
Material
Polyester
Includes
Drawstring Closure
Storage Type
Bag
Capacity
650 cu. in.

Description

Fleece Lined Bag, 14 in Height, 14 in Length, 8 1/2 in Width, Polyester, Storage Type Bag, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.