Floor Marking Tape, vinyl, No Legend, Green, 3 in W., 4 mil Thickness

  • Mfr # 58252

  • Zoro # G4971635


product price: $16.99
/ea

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
Green
Width
3 in
Thickness
4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58252
Zoro #
G4971635
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 in
Thickness
4 mil
Roll Length
108 ft
Imperial Tape Length
108 ft
Imperial Tape Width
3 in
Tape Thickness
4 mil

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
Green
Tape Format
Continuous Roll
Retroreflective Grade
Non-Reflective
Standards
RoHS
Legend
No Legend
Die Cut Shape
Continuous Roll
Glow-in-the-Dark
No
Product Form
Continuous Roll
Glow In The Dark
No
Maximum Tape Performance Temperature
170 Degrees F
Specifications Met
RoHS Compliant
Tape Brand
Approved Vendor
Tape Backing Material
Vinyl
Tape Type
General Purpose
Minimum Tape Performance Temperature
14 Degrees F
Fluorescent
No
Tape Pattern
Solid
Tape Color
Green

Description

Floor Marking Tape, Continuous Roll, Solid, Green, 3 in, 108 ft, 4 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.