Floor Marking Tape, vinyl, Solid, Blue, 2-11/16" W., 50 mil Thickness, 200 PK
Mfr # 45VR34
Zoro # G3316087
product price: $88.65
/pk 200, $0.44/ea
Free Shipping & Returns
Key Features
Material
vinyl
Pattern
Solid
Safety Tape Color
Blue
Width
2-11/16"
Thickness
50 mil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45VR34
Zoro #
G3316087
UPC #
190735093597
Country of Origin
United States
Dimensions
Width
2-11/16"
Thickness
50 mil
Tape Strip Length
2 11/16 in
Diameter
2-45/64"
Details
Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
Blue
Legend
Solid
Tape Format
Die Cut - Tag
Retroreflective Grade
Not Retroreflective
Die Cut Shape
Circle
Glow-in-the-Dark
No
Tape Pattern
Solid
Description
Floor Marking Tape, Solid, Legend Solid, Retroreflective Grade Not Retroreflective, Package Quantity 200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.