Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Floor Marking Tape, Yellow/Blk, Roll, 3in.W 45VR97

Floor Marking Tape, Yellow/Blk, Roll, 3in.W (Discontinued)

  • Mfr # 45VR97
  • Zoro # G3315457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45VR97
Zoro #
G3315457
UPC #
190735094228
Country of Origin
United States

Dimensions

Thickness
50 mil
Roll Length
100 ft
Width
3"

Details

Legend
No Legend
Item
Floor Marking Tape
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Pattern
Striped
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Material
vinyl
Safety Tape Color
Black, Yellow
Tape Pattern
Striped

Description

Floor Marking Tape, Striped, Legend No Legend, Retroreflective Grade Not Retroreflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.