Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Sign, 20 in H, 12 in W, Plastic, English, 487C80

  • Mfr # 487C80

  • Zoro # G6545362


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Width
12 in
Height
20 in
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487C80
Zoro #
G6545362
UPC #
846642061913
Country of Origin
United States

Dimensions

Width
12 in
Height
20 in
Depth
1/4 in

Details

Item
Floor Sign
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Color
Black/Red/White
Standards
ANSI Z535, OSHA 29 CFR 1910.22, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145
Material
Plastic
Number of Panels
0
Sign Header
Danger
Abrasion Resistant
Yes
Glow In The Dark
No
Floor Sign Type
A-Frame
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
2
Sign Legend Text Color - Back Side
Black
Sign Legend Background Color
White
Graffiti Resistant
Yes
Write on Surface
No
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Legend
Confined Space
Sign Legend Background Color - Back Side
White
Includes Floor Sign Holder
No
Sign Header Background Color - Back Side
Black
Sign Header Text Color - Back Side
White
Sign Legend - Back Side
Confined Space
Sign Legend Style - Back Side
Text
Sign Header -Back Side
Danger
Sign Header Style - Back Side
Text
Material Special Properties
No Special Properties
Mirror Print
No
Product Type
Floor Sign

Description

A-Frame, Number of Printed Sides 2, Printed Language English, Sign Header Danger, Sign Legend Confined Space, Mirror Print No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.