Floor Sign, 20 in H, 12 in W, Plastic, English, Spanish, 60XZ72
- Mfr # 60XZ72
- Zoro # G300410872
product price:Â
$
33.15
/ea
Key Features
Header
No Header
Legend
Covid-19 Vaccinations Vacunas Covid-19 (Up Arrow) Covid-19 Vaccinations Here Vacunas Covid-19 Aqui
Width
12 in
Height
20 in
Sign Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60XZ72
- Zoro #
- G300410872
- UPC #
- -
- Country of Origin
- United States
- Item
- Floor Sign
- Header
- No Header
- Legend
- Covid-19 Vaccinations Vacunas Covid-19 (Up Arrow) Covid-19 Vaccinations Here Vacunas Covid-19 Aqui
- Sign Material
- Plastic
- Printed Language
- English, Spanish
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
Dimensions
- Width
- 12 in
- Height
- 20 in
Description
Floor Sign, Height 20 in, Width 12 in, Sign Material Plastic, Header No Header, Legend Covid-19 Vaccinations Vacunas Covid-19 (Up Arrow) Covid-19 Vaccinations Here Vacunas Covid-19 Aqui, Printed Language English, Spanish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.