This item is Discontinued.

Condor Floor Sign, 36 in H, 24 in W, Plastic, English, Spanish, 60XZ76 60XZ76

Floor Sign, 36 in H, 24 in W, Plastic, English, Spanish, 60XZ76 (Discontinued)

  • Mfr # 60XZ76
  • Zoro # G400410826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60XZ76
Zoro #
G400410826
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
36 in

Details

Item
Floor Sign
Header
No Header
Legend
Covid-19 Vaccinations Vacunas Covid-19 (Left Arrow)
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective

Description

Floor Sign, Height 36 in, Width 24 in, Sign Material Plastic, Header No Header, Legend Covid-19 Vaccinations Vacunas Covid-19 (Left Arrow), Printed Language English, Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.