Zoro Homepage

FLUSH TOILET AFTER USING, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 469A81

  • Mfr # 469A81

  • Zoro # G5386899


product price: $6.89
/ea

Key Features

Legend
FLUSH TOILET AFTER USING
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A81
Zoro #
G5386899
UPC #
00194484077648
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
FLUSH TOILET AFTER USING
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header Legend Color
Black
Header Background Color
Black
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Header
Blank
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Material Properties
Flexible
Corrosion Resistant
No
Sign Legend
Flush Toilet After Using
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Blue, White
ANSI Standards
ANSI Z535
Mirror Print
No
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend Style
Text
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Header
Please
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Flush Toilet After Using, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.