This item is Discontinued.

Condor Food Preparation Area, Raw Food Only, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468H90 468H90

This item is Discontinued.

Condor

Food Preparation Area, Raw Food Only, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468H90 (Discontinued)

Mfr # 468H90
Zoro # G5546219
UPC # 00194484068295
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468H90
Zoro #
G5546219
UPC #
00194484068295
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Raw Food Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header
Food Preparation Area
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(h)
Printed Language
English
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
State Specific Sign
No
Sign Format
Other Format
Anti-Slip Surface
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Legend
Raw Food Only
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Legend Background Color
Red, White
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Corrosion Resistant
No
Chemical Resistant
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(h)
Average Outdoor Durability
2 yr
Sign Header
Food Preparation Area
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Raw Food Only, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.