This item is Discontinued.

Condor Food Preparation Area, Raw Food Only, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468H91 468H91

This item is Discontinued.

Condor

Food Preparation Area, Raw Food Only, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468H91 (Discontinued)

Mfr # 468H91
Zoro # G5607627
UPC # 00194484068301
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468H91
Zoro #
G5607627
UPC #
00194484068301
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Raw Food Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(h)
Legend Style
Text
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header
Food Preparation Area
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend Background Color
Red, White
Sign Header
Food Preparation Area
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Format
Other Format
Adhesive Type
Acrylic
Sign Legend Style
Text
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(h)
Sign Legend
Raw Food Only
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Chemical Resistant
No
Graffiti Resistant
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Raw Food Only, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.