FOR CLEANING, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 469A83

  • Mfr # 469A83

  • Zoro # G5273709


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
FOR CLEANING
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A83
Zoro #
G5273709
UPC #
00194484042004
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
FOR CLEANING
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black
Header
Blank
Printed Language
English
Header Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black, White
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Maximum Service Temperature
250 Degrees F
Sign Legend
For Cleaning
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Sign Legend Background Color
Black, White
Write on Surface
No
Mirror Print
No
Corrosion Resistant
Yes
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header
Restroom Closed
Graffiti Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend For Cleaning, Sign Legend Background Color Black, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.