Zoro Homepage

FOR CLEANING, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 469A89

  • Mfr # 469A89

  • Zoro # G5901371


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
FOR CLEANING
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A89
Zoro #
G5901371
UPC #
00194484266066
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
FOR CLEANING
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Blank
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
Black
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black, White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Anti-Slip Surface
No
Write on Surface
No
Sign Legend Background Color
Black, White
Mirror Print
No
Sign Legend
For Cleaning
Material Properties
Flexible
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Corrosion Resistant
No
Chemical Resistant
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header
Restroom Closed
Sign Format
Other Format
Includes Mounting Hardware
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend For Cleaning, Sign Legend Background Color Black, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.