This item is Discontinued.

Condor Flame Resistant Coverall Rain Suit, PVC, 0.45mm Thick, Detachable, Green, L 4ML20

This item is Discontinued.

Condor

Flame Resistant Coverall Rain Suit, PVC, 0.45mm Thick, Detachable, Green, L (Discontinued)

Mfr # 4ML20
Zoro # G0078303
UPC # 190735098974
Country of Origin China
Category Rainsuits
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4ML20
Zoro #
G0078303
UPC #
190735098974
Country of Origin
China

Dimensions

Size
L
Fits Waist Size
34 in to 36 in
Thickness
0.45mm
Jacket Length
36 1/2 in
Fits Chest Size
44 in to 46 in

Details

Item
Flame Resistant Coverall Rain Suit
Color
Green
Material
PVC
Inseam
30 in
Hood Style
Detachable
Closure Type
Snaps/Zipper
Rainwear ANSI Class
Unrated
Gender
Unisex
Flame-Retardant Material
PVC
Arc Flash PPE Category
0
Seam Style
Heat Welded
Tested in Accordance With
ASTM D6413/D6413M-2015
Liner Material
Polyester
Rainwear Cuff Style
Straight
Hood Included
Yes
Rainwear Ankle Style
Straight Cuff
Includes
Coveralls/Hood
Resists
Chemicals, Oils
Number of Pockets (Inside)
0
Rainwear Features
Chemical Resistant
Number of Pockets (Outside)
0
High-Visibility
No
Rainwear Style
Flame Resistant Rain Coverall
Rainwear Primary Material
PVC

Description

Flame Resistant Rain Coverall, Arc Flash PPE Category 0, Rainwear Primary Material PVC, L, Green, Rainwear Features Chemical Resistant, Hood Style Detachable, High-Visibility No, Rainwear ANSI Class Unrated, Hood Included Yes, Fits Chest Size 44 in to 46 in, Fits Waist Size 34 in to 36 in, Unisex, Inseam 30 in, Jacket Length 36 1/2 in, Liner Material Polyester

Restrictions

WARNING: This product can expose you to chemicals including Azobenzene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.