This item is Discontinued.

Condor Flame Resistant Coverall Rain Suit, PVC, 0.45mm Thick, Detachable, Green, XL 4ML22

This item is Discontinued.

Condor

Flame Resistant Coverall Rain Suit, PVC, 0.45mm Thick, Detachable, Green, XL (Discontinued)

Mfr # 4ML22
Zoro # G0078312
UPC # 190735098981
Country of Origin China
Category Rainsuits
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4ML22
Zoro #
G0078312
UPC #
190735098981
Country of Origin
China

Dimensions

Size
XL
Fits Waist Size
36 in to 38 in
Thickness
0.45mm
Jacket Length
37.25 in
Fits Chest Size
48 in to 50 in

Details

Item
Flame Resistant Coverall Rain Suit
Color
Green
Material
PVC
Inseam
31 in
Hood Style
Detachable
Closure Type
Snaps/Zipper
Arc Flash PPE Category
0
Gender
Unisex
Flame-Retardant Material
PVC
Number of Pockets (Outside)
0
Rainwear Ankle Style
Straight Cuff
Rainwear ANSI Class
Unrated
Tested in Accordance With
ASTM D6413/D6413M-2015
Rainwear Cuff Style
Straight
Rainwear Features
Chemical Resistant
Resists
Chemicals, Oils
Number of Pockets (Inside)
0
Hood Included
Yes
Liner Material
Polyester
Seam Style
Heat Welded
Includes
Coveralls/Hood
Standards
ASTM D6413
High-Visibility
No
Rainwear Style
Flame Resistant Rain Coverall
Rainwear Primary Material
PVC

Description

Flame Resistant Rain Coverall, Arc Flash PPE Category 0, Rainwear Primary Material PVC, XL, Green, Rainwear Features Chemical Resistant, Hood Style Detachable, High-Visibility No, Rainwear ANSI Class Unrated, Hood Included Yes, Fits Chest Size 48 in to 50 in, Fits Waist Size 36 in to 38 in, Unisex, Inseam 31 in, Jacket Length 37.25 in, Liner Material Polyester

Restrictions

WARNING: This product can expose you to chemicals including Azobenzene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.