This item is Discontinued.

Condor FR Rain Bib Overall, Yellow, 2XL 5KU53

FR Rain Bib Overall, Yellow, 2XL (Discontinued)

  • Mfr # 5KU53
  • Zoro # G0078136
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5KU53
Zoro #
G0078136
UPC #
190735104804
Country of Origin
China

Dimensions

Size
2XL
Thickness
11.8 mil
Fits Waist Size
48 to 50"

Details

Item
FR Rain Bib Overall
Color
Yellow
Material
PVC
Inseam
31-1/2"
Standards
ASTM D6413
Arc Flash PPE Category
0
Resists
Water, Acids, Alcohols, Alkalis, Salts, Soil
Rainwear Style
Flame Resistant Rain Bib Overall
Includes
Raglan Shoulder, Adjustable Elastic Suspenders
Seam Style
Double Heat Welded
Liner Material
Nylon
Gender
Men's
Number of Pockets
0
Tested in Accordance With
Report per ASTM D6413-11
Rainwear Ankle Style
Snap
Closure Type
snaps
Rainwear Primary Material
PVC
Flame-Retardant Material
PVC
High-Visibility
No

Description

Arc Flash PPE Category 0, Inseam 31-1/2 In., FR Rain Bib Overall, Material PVC, Seam Style Double Heat Welded, Size 2XL, Standards ASTM D6413, Thickness 11.8 mil, Gender Men's

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.