This item is Discontinued.

Condor FR Rain Bib Overall, PVC, 32 1/2 in Inseam, 52 in to 54 in Waist, 11.8 mil Thickness, Yellow, 3XL 2AL23

This item is Discontinued.

Condor

FR Rain Bib Overall, PVC, 32 1/2 in Inseam, 52 in to 54 in Waist, 11.8 mil Thickness, Yellow, 3XL (Discontinued)

Mfr # 2AL23
Zoro # G0079904
UPC # 190735058022
Country of Origin China
Category Rain Overalls
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2AL23
Zoro #
G0079904
UPC #
190735058022
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
52 in to 54 in
Thickness
11.8 mil
Minimum Chest Size
48 in
Minimum Waist Size
44 in
Maximum Waist Size
68 in
Maximum Chest Size
70 in
Size (Max. Waist x Inseam)
3XL ( 68 in x 32 1/2 in )
Length
32"

Details

Item
FR Rain Bib Overall
Color
Yellow
Fabric Weight
365 g/sq m
Material
PVC
Inseam
32 1/2 in
Features
No
Standards
ASTM D6413
Rainwear Primary Material
PVC
Liner Material
Nylon
Tested in Accordance With
Report per ASTM D6413-11
Rainwear Ankle Style
Snap
Gender
Men's
Resists
Acids, Alcohols, Alkalis, Salts, Soil
Flame-Retardant Material
PVC
Rainwear Style
Flame Resistant Rain Bib Overall
Includes
Elastic Suspenders
Closure Type
snaps
Number of Pockets
0
Arc Flash PPE Category
0
Seam Style
Welded
High-Visibility
No
ANSI Class
Not Rated
Includes Lining
No
Includes Belt Loops
Yes
Ankle Type
Open
Insulated for Cold Conditions
No
Suspender Material
Polyester
Lining Material
Polyester
Coating Material
Polyester
Number of Outside Pockets
0
Will Fit Over Boots
No
Number of Inside Pockets
0

Description

FR Rain Bib Overall, Material PVC, Gender Men's, Size 3XL, Color Yellow, Inseam 32 1/2 in, Maximum Waist Size 68 in, High-Visibility No, ANSI Class Not Rated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining No, Lining Material Polyester, Ankle Type Open, Fabric Weight 365 g/sq m, Thickness 11.8 mil, Standards ASTM D6413, Insulated for Cold Conditions No, Waist Closure Snaps, Will Fit Over Boots No, Includes Elastic Suspenders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.