This item is Discontinued.

Condor FR Rain Bib Overall, neoprene, 33" Inseam, 48 to 50" Waist, 0.33mm Thickness, Yellow, 3XL 4PCH1

This item is Discontinued.

Condor

FR Rain Bib Overall, neoprene, 33" Inseam, 48 to 50" Waist, 0.33mm Thickness, Yellow, 3XL (Discontinued)

Mfr # 4PCH1
Zoro # G0077131
UPC # 190735100332
Country of Origin China
Category Rain Overalls
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4PCH1
Zoro #
G0077131
UPC #
190735100332
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
48 to 50"
Thickness
0.33mm

Details

Item
FR Rain Bib Overall
Color
Yellow
Material
neoprene
Inseam
33"
Standards
NFPA 701
Resists
Water, Flame
Number of Pockets
0
Closure Type
snaps
Liner Material
Nylon
Seam Style
Stitched, Taped
Tested in Accordance With
NFPA 701
Gender
Men's
Flame-Retardant Material
Neoprene

Description

Inseam 33 In., FR Rain Bib Overall, Material Neoprene, Seam Style Stitched, Taped, Size 3XL, Standards NFPA 701, Thickness 0.33mm, Gender Men's

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.