Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4PCR4
Zoro #
G0077892
UPC #
190735100806
Country of Origin
China
Dimensions
Size
S
Fits Waist Size
30 to 32"
Thickness
0.17mm
Details
Item
FR Rain Bib Overall
Color
Yellow
Material
Polyurethane
Inseam
29-1/2"
Flame-Retardant Material
Polyurethane
Includes
Fly Front, Raglan Shoulder, Elastic Suspenders
Liner Material
Nylon
Resists
water
Seam Style
Double Stitched, Taped
Closure Type
snaps
Gender
Men's
Number of Pockets
0
Description
S, Yellow, Fits Waist Size 30 In. to 32 In., Men's, Liner Material Nylon, Seam Style Double Stitched, Taped, Inseam 29-1/2 In.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.