This item is Discontinued.

Condor FR Rain Bib Overall, neoprene, 32" Inseam, 40 to 42" Waist, 0.33mm Thickness, Yellow, Xl 4PCG8

This item is Discontinued.

Condor

FR Rain Bib Overall, neoprene, 32" Inseam, 40 to 42" Waist, 0.33mm Thickness, Yellow, Xl (Discontinued)

Mfr # 4PCG8
Zoro # G0077113
UPC # 190735100318
Country of Origin China
Category Rain Overalls
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4PCG8
Zoro #
G0077113
UPC #
190735100318
Country of Origin
China

Dimensions

Size
Xl
Fits Waist Size
40 to 42"
Thickness
0.33mm

Details

Item
FR Rain Bib Overall
Color
Yellow
Material
neoprene
Inseam
32"
Standards
NFPA 701
Closure Type
snaps
Tested in Accordance With
NFPA 701
Resists
Water, Flame
Flame-Retardant Material
Neoprene
Number of Pockets
0
Gender
Men's
Liner Material
Nylon
Seam Style
Stitched, Taped

Description

Inseam 32 In., FR Rain Bib Overall, Material Neoprene, Seam Style Stitched, Taped, Size XL, Standards NFPA 701, Thickness 0.33mm, Gender Men's

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.