Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2AH65
Zoro #
G0077786
UPC #
190735057971
Country of Origin
Unknown
Dimensions
Size
L
Length
30"
Fits Chest Size
52 in
Thickness
7 mil
Details
Item
Flame Resistant Rain Jacket
Color
Yellow
Material
Polyurethane
Closure Type
snaps
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Number of Inside Pockets
0
Seam Style
Stitched, Taped
Arc Flash PPE Category
0
Tested in Accordance With
ASTM D6413-15
Liner Material
Nylon
Flame-Retardant Material
Polyurethane
Includes
Detachable Hood
Hood Style
Detachable
High-Visibility
No
Description
Arc Flash PPE Category 0, Gender Unisex, Hood Style Detachable, Flame Resistant Rain Jacket, Length 30 In., Material Polyurethane, Seam Style Stitched, Taped, Size L, Thickness 7 mil
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.