Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor FR Rain Jacket/Detachable Hood, Yellow, XL 2AD04

FR Rain Jacket/Detachable Hood, Yellow, XL (Discontinued)

  • Mfr # 2AD04
  • Zoro # G0077777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AD04
Zoro #
G0077777
UPC #
190735057889
Country of Origin
China

Dimensions

Size
XL
Length
31 in
Thickness
0.17 mm
Fits Chest Size
56 in
Minimum Chest Size
48 in
Maximum Chest Size
50 in

Details

Item
Flame Resistant Rain Jacket
Color
Yellow
Material
Nylon
Closure Type
Snaps
Fabric Weight
112 g/sq m
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Liner Material
Nylon
Arc Flash PPE Category
0
Flame-Retardant Material
Polyurethane
Tested in Accordance With
ASTM D6413-15
Seam Style
Taped
Standards
ASTM D6413
Hood Style
Detachable
Includes
Detachable Hood
Number of Inside Pockets
0
High-Visibility
No
ANSI Class
Not Rated
Includes Hood
Yes
Waist Style
Open
Insulated for Cold Conditions
No
Cuff Style
Open
Includes Hood Drawstrings
Yes
Collar Style
Turndown
Stitching Material
Polyester
Includes Lining
No
Garment Type
Jacket
Color Family
Lime
Material (Weight)
Nylon ( 112 g/sq m )
Fabric Wt
Lightweight
Garment Material
Nylon
Lg. Type
Hip Length

Description

ANSI Class Not Rated, Arc Flash PPE Category 0, Closure Type Snaps, Collar Style Turndown, Color Yellow, Cuff Style Open, Fabric Weight 112 g/sq m, Gender Men's, High-Visibility No, Hood Style Detachable, Includes Hood Yes, Includes Hood Drawstrings Yes, Includes Lining No, Insulated for Cold Conditions No, Flame Resistant Rain Jacket, Length 31 in, Material Nylon, Material Coating PU, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Number of Inside Pockets 0, Number of Outside Pockets 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.