Zoro Homepage

Front Brim Hard Hat, SL Series, Polyethylene, Type 1, Class E, Ratchet, Side Slots, Dark Blue

  • Mfr # 52LD04

  • Zoro # G7781201


product price: $16.39
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
SL
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52LD04
Zoro #
G7781201
UPC #
190735988015
Country of Origin
Multiple

Dimensions

Fits Hat Size
6-1/2" to 8"

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
SL
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Dark Blue
Head Protection Venting
No
Standards
ANSI Z89.1-2014
CSA Type
1
Accessory Slots
Yes
CSA Class
C, E, G
Hard Hat ANSI Class
C, G, E
Head Protection Graphics
No Graphics
ANSI Classification
Type 1, Class E
Hard Hat ANSI Type
1
Graphics
None
ANSI Impact Type
1
ANSI Electrical Class
C, E, G
Accessory Mounting Options
Side-Slots
High-Visibility
No
Hard Hat Sub-Category
Hard Hats Without Graphics
Head Protection Brand
CONDOR

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Dark Blue, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility Not High-Visibility, Standards ANSI Z89.1-2014, Series SL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.