Front Brim Hard Hat, SL Series, Polyethylene, Type 1, Class E, Ratchet, Side Slots, Hi-Vis Orange
Mfr # 52LD01
Zoro # G7469449
product price: $16.39
/eaKey Features
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
SL
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52LD01
Zoro #
G7469449
UPC #
190735987988
Country of Origin
Multiple
Dimensions
Fits Hat Size
6-1/2" to 8"
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
SL
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Hi-Vis Orange
Head Protection Venting
No
Standards
ANSI Z89.1-2014
CSA Type
1
Hard Hat ANSI Class
C, G, E
Head Protection Graphics
No Graphics
Accessory Slots
Yes
ANSI Classification
Type 1, Class E
CSA Class
C, E, G
Hard Hat ANSI Type
1
ANSI Impact Type
1
Graphics
None
ANSI Electrical Class
C, E, G
Accessory Mounting Options
Side-Slots
High-Visibility
Yes
Hard Hat Sub-Category
Hard Hats Without Graphics
Head Protection Brand
CONDOR
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility High-Visibility, Standards ANSI Z89.1-2014, Series SL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.