Zoro Homepage
This item is Discontinued.
Condor Hard Hat, Polyethylene, Type 1, Class E, Yellow 10G963

Hard Hat, Polyethylene, Type 1, Class E, Yellow (Discontinued)

  • Mfr # 10G963
  • Zoro # G3749295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10G963
Zoro #
G3749295
UPC #
-
Country of Origin
United States

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Head Protection Suspension Type
Pinlock (4-Point)
Color
Yellow
Head Protection Venting
No
Hard Hat ANSI Type
1
Standards
ANSI/ISEA Z89.1-2009
Hard Hat ANSI Class
C, E
ANSI Electrical Class
C, E
Graphics
None
ANSI Impact Type
1
Accessory Slots
Yes
ANSI Classification
Type 1, Class E
Shell Material
HDPE
Venting
No
Shell Material - Head Protection
HDPE
Hard Hat Sub-Category
Hard Hats Without Graphics

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Pinlock (4-Point), Head Protection Material Polyethylene, Head Protection Venting No, Standards ANSI/ISEA Z89.1-2009

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.