Condor Full Body Harness, L, 425 lb., Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # 7DD52

  • Zoro # G1148951


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb.
Harness Application
Construction, General Industry, Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7DD52
Zoro #
G1148951
UPC #
-
Country of Origin
Multiple

Details

Item
Full Body Harness
Harness Sizing
L
Harness Style
Vest
Weight Capacity
425 lb.
Harness Application
Construction, General Industry, Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Series
Condor
Back D-Ring
Yes
Side D-Rings
Yes
Tensile Strength
5000 lb.
Front D-Ring
No
Includes
45 Degrees Beveled Edge
Shoulder Strap Buckles
Friction / Pass-Through
Subpelvic Strap
Yes
Harness Color
Blue/Black
Industry
Construction, General Industry

Description

Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Sizing L, Leg Strap Buckles Quick-Connect, Weight Capacity 425 lb, Harness Application Positioning, Industry Construction, General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products