Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Condor Full Body Harness, L, 425 lb., Mating Chest/ Tongue Leg Straps, Back, Chest, Hips D-Ring G7023FDL

Condor Full Body Harness, L, 425 lb., Mating Chest/ Tongue Leg Straps, Back, Chest, Hips D-Ring (Discontinued)

  • Mfr # G7023FDL
  • Zoro # G5571776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7023FDL
Zoro #
G5571776
UPC #
848013047557
Country of Origin
United States

Dimensions

Color and Size
Black/Blue - L

Details

Item
Full Body Harness
Harness Sizing
L
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Series
Condor
Includes Padding
Yes
Side D-Rings
Yes
Front D-Ring
Yes
Shoulder Strap Buckles
Friction / Pass-Through
Back D-Ring
Yes
Harness Buckle Material
Steel
Tensile Strength
3600 lb.
Hardware Material
Steel
Harness D-Ring Material
Steel
Adjustable
Yes
Stretchable
No
Includes
Dorsal D-Ring Pad
Subpelvic Strap
Yes
Features
Premium breathable padded air mesh shoulder yoke, Non-slip dorsal D-ring adjustment,
Webbing Coating
Uncoated
Torso Adjustment
Friction
RFID Equipped
No
Padding Location
Leg, Shoulder
Harness Color
Black/Blue
With Belt
No

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black/Blue, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Features Breathable Padded Air Mesh Shoulder Yoke, Non-Slip Dorsal D-Ring Adjustment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.