Shop CONDOR

Condor Full Body Harness, M, 425 lb., Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # G7021QCFDM
  • Zoro # G5571828

product price: 
$
149.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G7021QCFDM
Zoro #
G5571828
UPC #
848013054852
Country of Origin
United States
Item
Full Body Harness
Harness Sizing
M
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Series
Condor
Includes Padding
Yes
Includes
Dorsal D-Ring Pad
Harness Buckle Material
Steel
Harness D-Ring Material
Steel
Stretchable
No
Shoulder Strap Buckles
Friction / Pass-Through
Hardware Material
Steel
Subpelvic Strap
Yes
Tensile Strength
3600 lb.
Front D-Ring
Yes
Adjustable
Yes
Side D-Rings
No
Back D-Ring
Yes
Features
Non-Slip Dorsal D-Ring Adjustment, Breathable Padded Air Mesh Shoulder Yoke
RFID Equipped
No
Harness Color
Black/Blue
Webbing Coating
Uncoated
With Belt
No
Padding Location
Leg, Shoulder
Torso Adjustment
Mating
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11-2021
Industry
Construction, General Industry
Products By Industry
Electrical
Gender
Unisex

Dimensions

Color and Size
Black/Blue - M
Fits Chest Size
Non-Slip Dorsal D-Ring Adjustment, Breathable Padded Air Mesh Shoulder Yoke

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.