Shop NAUTILUS SAFETY FOOTWEAR

Loafer Shoe, Slip On, White, Flat Heel, PR

  • Mfr # 1607-15W
  • Zoro # G522967444

product price: 
$
73.99
/pr

Key Features

Conductive
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Style Family
Loafer Shoe
Outsole Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1607-15W
Zoro #
G522967444
UPC #
617420149020
Country of Origin
Viet Nam

Dimensions

Heel Height
0 in
Size
15
Overall Height
6 in
Width
W

Details

Conductive
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Style Family
Loafer Shoe
Outsole Material
Rubber
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Insole Material
Foam
Midsole Material
EVA
Gender
Men's
Insulated
No
Metatarsal Guard
No
Completely Non Metallic
No
Slip-Resistance Value - Mark II - Dry
0.76
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.8
Toe Type
Safety-Toe
Closure
Slip On
Chemical-Resisting Sole
Yes
All-Leather Upper
Yes
For Outdoor Traction
Yes
Liner Material
Fabric
Footwear Style
Loafer Shoe
Liner Technology
Moisture Wicking
Wide Toe Cap
No
Includes Metatarsal Guard
No
Insole Technology
Removable Insole
Item
Loafer Shoe
Electrical Hazard Rated
No
Removable Insole
Yes
Waterproof
No
Maximum Heat Rating
300 Degrees F
Toe Shape
Round
Heel Definition
Flat Heel
Includes Shank
No
Color
White
Midsole Technology
P/U Anti-Fatigue
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100), Slip Resistant (SR)
Non Metallic Upper
Yes
Style Number
N1607
Toe Cap Material
Composite
Static Dissipative
Yes
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Heel Technology
Unranked
Ninety-Degree Heel
No
Outsole Technology
RUBBER
Upper Material
Leather

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color White, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 15, Static Dissipative Yes, Style Number N1607, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.