Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condor Full Body Harness, Universal (S/M/L), 425 lb., Mating Chest/ Tongue Leg Straps, Back D-Ring

  • Mfr # 19F380

  • Zoro # G4623132


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Universal (S/M/L)
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back
Harness Application
Confined Space
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19F380
Zoro #
G4623132
UPC #
190735048665
Country of Origin
United States

Dimensions

Color and Size
Black/Blue - Universal

Details

Item
Full Body Harness
Harness Sizing
Universal (S/M/L)
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back
Harness Application
Confined Space
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI Z359.1-2007
Webbing Material
Polyester
Series
Condor
Includes Padding
No
Hardware Material
Alloy Steel
Shoulder Strap Buckles
Friction / Pass-Through
Harness D-Ring Material
Steel
Stretchable
No
Tensile Strength
3600 lb.
Back D-Ring
Yes
Includes
Protective Label Cover
Adjustable
Yes
Side D-Rings
No
Harness Buckle Material
Steel
Subpelvic Strap
Yes
Front D-Ring
No
Features
Friction Buckle Torso Adjustment
RFID Equipped
No
With Belt
No
Padding Location
No Padding
Webbing Coating
Uncoated
Torso Adjustment
Mating
Harness Color
Black/Blue
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11-2021
Industry
Construction, General Industry

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Black/Blue, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L), Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.