Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Condor Full Body Harness, XL, 425 lb., Mating Chest/ Tongue Leg Straps, Back, Chest D-Ring G7021FDXL

Condor Full Body Harness, XL, 425 lb., Mating Chest/ Tongue Leg Straps, Back, Chest D-Ring (Discontinued)

  • Mfr # G7021FDXL
  • Zoro # G5571846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7021FDXL
Zoro #
G5571846
UPC #
848013028570
Country of Origin
United States

Dimensions

Color and Size
Black/Blue - XL

Details

Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Series
Condor
Includes Padding
Yes
Back D-Ring
Yes
Harness D-Ring Material
Steel
Stretchable
No
Side D-Rings
No
Hardware Material
Steel
Tensile Strength
3600 lb.
Includes
Dorsal D-Ring Pad
Harness Buckle Material
Steel
Shoulder Strap Buckles
Friction / Pass-Through
Front D-Ring
Yes
Adjustable
Yes
Subpelvic Strap
Yes
Features
Premium breathable padded air mesh shoulder yoke, Non-slip dorsal D-ring adjustment,
Padding Location
Leg, Shoulder
With Belt
No
Harness Color
Black/Blue
RFID Equipped
No
Webbing Coating
Uncoated
Torso Adjustment
Friction

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black/Blue, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped No, Features Breathable Padded Air Mesh Shoulder Yoke, Non-Slip Dorsal D-Ring Adjustment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.