Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condor Full Body Harness, XL, 425 lb., Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # G7021QCFDX

  • Zoro # G5571800


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7021QCFDX
Zoro #
G5571800
UPC #
848013094889
Country of Origin
United States

Dimensions

Color and Size
Black/Blue - XL

Details

Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Series
Condor
Includes Padding
Yes
Subpelvic Strap
Yes
Side D-Rings
No
Back D-Ring
Yes
Stretchable
No
Harness Buckle Material
Steel
Harness D-Ring Material
Steel
Adjustable
Yes
Shoulder Strap Buckles
Friction / Pass-Through
Tensile Strength
3600 lb.
Front D-Ring
Yes
Hardware Material
Steel
Includes
Dorsal D-Ring Pad
Features
Premium breathable padded air mesh shoulder yoke, Non-slip dorsal D-ring adjustment, Quick Connect Visi-lock chest buckle
Torso Adjustment
Friction
Padding Location
Leg, Shoulder
With Belt
No
Webbing Coating
Uncoated
RFID Equipped
No
Harness Color
Black/Blue
ANSI Standards Met
ANSI Z359.11-2021
Industry
Construction, General Industry
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.