Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condor Full Body Harness, XL/2XL, 425 lb., Mating Chest/ Tongue Leg Straps, Back D-Ring

  • Mfr # 45J277

  • Zoro # G5166831


product price: $64.79
/ea

Key Features

Harness Sizing
XL/2XL
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back
Harness Application
General Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J277
Zoro #
G5166831
UPC #
190735092644
Country of Origin
China

Dimensions

Color and Size
Black/Blue - XL/2XL

Details

Item
Full Body Harness
Harness Sizing
XL/2XL
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Series
Condor
Includes Padding
No
Subpelvic Strap
Yes
Back D-Ring
Yes
Shoulder Strap Buckles
Mating
Adjustable
Yes
Harness Buckle Material
Steel
Side D-Rings
No
Harness D-Ring Material
Steel
Front D-Ring
No
Tensile Strength
5000 lb.
Hardware Material
Steel
Features
Includes single lanyard parking keeper
Padding Location
No Padding
Harness Color
Black/Blue
With Belt
No
Webbing Coating
Uncoated
RFID Equipped
No
Torso Adjustment
Friction
ANSI Standards Met
ANSI Z359.11-2021
Industry
Construction, General Industry
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Black/Blue, Harness D-Ring Material Steel, Harness Sizing XL/2XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2021

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.