Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Premium Comfort Full Body Harness, XL/2XL, 425 lb., Mating Chest/ Tongue Leg Straps, Back D-Ring 35KU84

Premium Comfort Full Body Harness, XL/2XL, 425 lb., Mating Chest/ Tongue Leg Straps, Back D-Ring (Discontinued)

  • Mfr # 35KU84
  • Zoro # G1828928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35KU84
Zoro #
G1828928
UPC #
190735086575
Country of Origin
Unknown

Dimensions

Color and Size
Red - XL/2XL

Details

Item
Full Body Harness
Harness Sizing
XL/2XL
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI Z359.1-2007, OSHA 1926.502
Webbing Material
Polyester
Series
Premium Comfort
Includes Padding
No
Back D-Ring
Yes
Harness Buckle Material
Steel
Subpelvic Strap
Yes
Tensile Strength
5000 lb.
Shoulder Strap Buckles
Friction / Pass-Through
Stretchable
No
Harness D-Ring Material
Steel
Hardware Material
Plated Alloy Steel
Front D-Ring
No
Adjustable
Yes
Side D-Rings
No
Features
Non-slip dorsal D-ring adjustment
With Belt
No
RFID Equipped
No
Padding Location
No Padding
Torso Adjustment
Mating
Webbing Coating
Uncoated
Harness Color
Red

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Red, Harness D-Ring Material Steel, Harness Sizing XL/2XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped No, Industry General Industry, Features Non-slip dorsal D-ring adjustment, Hardware Material Steel, Series Condor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.