Full Body Harness, XL/2XL, 420 lb, Quick-Connect Chest/ Tongue Leg Straps, Back D-Ring
Mfr # 61DD34
Zoro # G801245980
product price:Â $196.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
Climbing, Confined Spaces, General Use, Positioning
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61DD34
Zoro #
G801245980
UPC #
848013051776
Country of Origin
United States
Dimensions
Color and Size
Yellow XL/2XL
Details
Item
Full Body Harness
Harness Sizing
XL/2XL
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
Climbing, Confined Spaces, General Use, Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11-2014, OSHA 1926.502 and 1910.66
Webbing Material
Polyester
Includes Padding
Yes
Harness D-Ring Material
Steel
Harness Color
Black/Yellow
Padding Location
Leg, Shoulder
With Belt
No
Hardware Material
Steel
RFID Equipped
No
Webbing Coating
Uncoated
Torso Adjustment
Mating
Industry
General Industry
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11-2014
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black/Yellow, Harness D-Ring Material Steel, Harness Sizing XL/2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Confined Spaces, General Use, Positioning, D-Ring Locations Back, RFID Equipped No, Industry General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.