Zoro Homepage

Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W

  • Mfr # 491M79

  • Zoro # G8520622


product price: $564.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Construction
Welded
Standards
NFPA 58, OSHA 1910.110
Tank Dia.
50 lb
Cylinder Cabinet Storage Type
Vertical
Height
34 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491M79
Zoro #
G8520622
UPC #
714334062954
Country of Origin
Mexico

Dimensions

Tank Dia.
50 lb
Height
34 7/8 in
Depth
29 3/4 in
Width
30 1/8 in
Overall Width
30 1/8 in
Overall Height
34 7/8 in
Overall Depth
29 3/4 in
Compatible Tank Size
50 lb
Exterior Depth
29 3/4 in
Exterior Width
30 1/8 in
Exterior Height
34 7/8 in
Maximum Cylinder Diameter
50 lb
Overall WxDxH
30 1/8 in x 29 3/4 in x 34 7/8 in
Maximum Tank Size
50 lb

Details

Construction
Welded
Standards
NFPA 58, OSHA 1910.110
Cylinder Cabinet Storage Type
Vertical
Roof Material
14 ga Steel
Number of Cabinet Shelves
0
Cylinder Capacity
4 Compressed Gas Cylinders
Item
Cylinder Storage Cabinet
Color
Yellow
Includes
(2) Identification Labels, (2) Warning Labels
Assembled/Unassembled
Assembled
Rated For Flammable Storage
Yes
Safety Cabinet Door Type
Manual
Finish
Powder Coated
Vertical Cylinder Capacity
4
Door Type
Hinged
Roof Construction
Solid
Door Handle Type
Hasp Lock
NFPA 58
NFPA 58 Compliant
Lock Type
Padlock
NFPA 99
Not NFPA 99 Compliant
Fire Lined
Fire Lining Not Included
Storage Container Type
Compressed Gas Cylinders
Assembled
Assembled
Door Closure Type
Manual
Floor Construction
Solid
NFPA 30
NFPA 30 Compliant
Number of Shelves
0
OSHA Standard
1910.110
Material
Steel
Cylinder Storage Orientation
Vertical

Description

Cylinder Storage Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 50 lb, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 29 3/4 in, Exterior Height 34 7/8 in, Exterior Width 30 1/8 in, Finish Powder Coated, Fire Lined Fire Lining Not Included, Floor Construction Solid, Horizontal Cylinder Capacity Not Applicable, Includes (2) Identification Labels, (2) Warning Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.