Zoro Homepage

Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W

  • Mfr # 491M88

  • Zoro # G8520677


product price: $652.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Cylinder Cabinet Storage Type
Horizontal
Cylinder Capacity
4 LPG Cylinders
Height
34 7/8 in
Width
30 1/8 in
Depth
29 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491M88
Zoro #
G8520677
UPC #
714334062909
Country of Origin
Mexico

Dimensions

Height
34 7/8 in
Width
30 1/8 in
Depth
29 3/4 in
Tank Dia.
20 lb 33 1/2 lb
Overall Height
34 7/8 in
Overall Width
30 1/8 in
Overall Depth
29 3/4 in
Exterior Height
34 7/8 in
Exterior Width
30 1/8 in
Exterior Depth
29 3/4 in
Compatible Tank Size
20 lb to 33 lb
Maximum Cylinder Diameter
20 lb 33 1/2 lb
Overall WxDxH
30 1/8 in x 29 3/4 in x 34 7/8 in
Minimum Tank Size
20 lb
Maximum Tank Size
33 lb

Details

Cylinder Cabinet Storage Type
Horizontal
Cylinder Capacity
4 LPG Cylinders
Safety Cabinet Door Type
Manual
Number of Cabinet Shelves
1
Assembled/Unassembled
Assembled
Construction
Welded
Color
Yellow
Item
Cylinder Storage Cabinet
Rated For Flammable Storage
Yes
Includes
(2) Identification Labels, (2) Warning Labels
Finish
Powder Coated
Standards
NFPA 58, OSHA 1910.110
Roof Material
14 ga Steel
Horizontal Cylinder Capacity
4
Material
Steel
Storage Container Type
LP Gas Cylinders
Assembled
Assembled
Fire Lined
Fire Lining Not Included
Door Handle Type
Hasp Lock
OSHA Standard
1910.110
Door Type
Hinged
Lock Type
Padlock
Door Closure Type
Manual
Number of Shelves
1
Roof Construction
Solid
Cylinder Storage Orientation
Horizontal
NFPA 99
Not NFPA 99 Compliant
NFPA 30
NFPA 30 Compliant
NFPA 58
NFPA 58 Compliant

Description

Cylinder Storage Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 20 lb to 33 lb, Construction Welded, Cylinder Storage Orientation Horizontal, Door Closure Type Manual, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 29 3/4 in, Exterior Height 34 7/8 in, Exterior Width 30 1/8 in, Finish Powder Coated, Fire Lined Fire Lining Not Included, Horizontal Cylinder Capacity 4, Includes (2) Identification Labels, (2) Warning Labels, Lock Type Padlock, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.