Gas Cylinder Cabinet, 4 Horizontal Cylinder Capacity, Steel, 31 in Width x 35 in Height, Yellow

  • Mfr # 5CHL0

  • Zoro # G6131973


product price:  $471.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Cylinder Cabinet Storage Type
Horizontal
Cylinder Capacity
4 LPG Cylinders
Height
35 in
Width
31 in
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CHL0
Zoro #
G6131973
UPC #
190735524398
Country of Origin
China

Dimensions

Height
35 in
Width
31 in
Depth
30 in
Overall Height
35"
Overall Width
31"
Overall Depth
30"
Exterior Depth
30 in
Exterior Height
35 in
Compatible Tank Size
20 lb to 48 lb
Exterior Width
31 in
Overall WxDxH
31 in x 30 in x 35 in
Maximum Tank Size
48 lb
Minimum Tank Size
20 lb

Details

Cylinder Cabinet Storage Type
Horizontal
Cylinder Capacity
4 LPG Cylinders
Safety Cabinet Door Type
Manual
Number of Cabinet Shelves
1
Assembled/Unassembled
Unassembled
Safety Cabinet Standards
OSHA 1910.110, NFPA 58
Standards
NFPA 58, OSHA 1910.110
Color
Yellow
Safety Cabinet Application
Cylinder Cabinet
Rated For Flammable Storage
Yes
Roof Material
14 ga Steel
Construction
Angle Iron Frame, Expanded Metal
Item
Cylinder Storage Cabinet
Includes
Danger Flammable Material Sign, Predrilled Holes for Mounting
Finish
Powder Coated
Material
Steel
Number of Shelves
1
Assembled
Unassembled
Door Type
Hinged
Door Closure Type
Manual
Horizontal Cylinder Capacity
4
NFPA 99
Not NFPA 99 Compliant
Lock Type
Padlock
Fire Lined
Fire Lining Not Included
NFPA 30
NFPA 30 Compliant
OSHA Standard
1910.110
Storage Container Type
LP Gas Cylinders
Roof Construction
Solid
Cylinder Storage Orientation
Horizontal
Door Handle Type
Hasp Lock
NFPA 58
NFPA 58 Compliant

Description

Cylinder Storage Cabinet, Assembled Unassembled, Color Yellow, Compatible Tank Size 20 lb to 48 lb, Construction Angle Iron Frame, Expanded Metal, Cylinder Storage Orientation Horizontal, Door Closure Type Manual, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 30 in, Exterior Height 35 in, Exterior Width 31 in, Finish Powder Coated, Fire Lined Fire Lining Not Included, Horizontal Cylinder Capacity 4, Includes Danger Flammable Material Sign, Predrilled Holes for Mounting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.