Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Cylinder Cabinet, 71-3/4" Hx30" W

  • Mfr # 491M90

  • Zoro # G8520738


product price: $906.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Cylinder Cabinet Storage Type
Horizontal
Cylinder Capacity
8 LPG Cylinders
Height
71 3/4 in
Width
30 in
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491M90
Zoro #
G8520738
UPC #
714334062916
Country of Origin
Mexico

Dimensions

Height
71 3/4 in
Width
30 in
Depth
30 in
Tank Dia.
20 lb 33 1/2 lb
Overall Depth
30 in
Overall Width
30 in
Overall Height
71 3/4 in
Exterior Height
71 3/4 in
Exterior Depth
30 in
Exterior Width
30 in
Compatible Tank Size
20 lb to 33 lb
Maximum Cylinder Diameter
20 lb 33 1/2 lb
Overall WxDxH
30 in x 30 in x 71 3/4 in
Maximum Tank Size
33 lb
Minimum Tank Size
20 lb

Details

Cylinder Cabinet Storage Type
Horizontal
Cylinder Capacity
8 LPG Cylinders
Safety Cabinet Door Type
Manual
Number of Cabinet Shelves
4
Assembled/Unassembled
Assembled
Finish
Powder Coated
Rated For Flammable Storage
Yes
Color
Yellow
Includes
(2) Identification Labels, (2) Warning Labels
Standards
NFPA 58, OSHA 1910.110
Roof Material
14 ga Steel
Item
Cylinder Storage Cabinet
Construction
Welded
Storage Container Type
LP Gas Cylinders
Material
Steel
Door Type
Hinged
NFPA 58
NFPA 58 Compliant
Number of Shelves
4
NFPA 30
NFPA 30 Compliant
Door Handle Type
Hasp Lock
Fire Lined
Fire Lining Not Included
Roof Construction
Solid
OSHA Standard
1910.110
Lock Type
Padlock
Assembled
Assembled
Horizontal Cylinder Capacity
8
NFPA 99
Not NFPA 99 Compliant
Cylinder Storage Orientation
Horizontal
Door Closure Type
Manual

Description

Cylinder Storage Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 20 lb to 33 lb, Construction Welded, Cylinder Storage Orientation Horizontal, Door Closure Type Manual, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 30 in, Exterior Height 71 3/4 in, Exterior Width 30 in, Finish Powder Coated, Fire Lined Fire Lining Not Included, Horizontal Cylinder Capacity 8, Includes (2) Identification Labels, (2) Warning Labels, Lock Type Padlock, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.