Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Cylinder Cabinet, 71-3/4" Hx30" W

  • Mfr # 491M95

  • Zoro # G8520780


product price: $687.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Cylinder Cabinet Storage Type
Vertical
Cylinder Capacity
9 Compressed Gas Cylinders
Height
71 3/4 in
Width
30 in
Depth
29 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491M95
Zoro #
G8520780
UPC #
714334062961
Country of Origin
Mexico

Dimensions

Height
71 3/4 in
Width
30 in
Depth
29 3/4 in
Tank Dia.
50 lb
Overall Height
71 3/4 in
Overall Width
30 in
Overall Depth
29 3/4 in
Exterior Depth
29 3/4 in
Compatible Tank Size
50 lb
Exterior Width
30 in
Exterior Height
71 3/4 in
Maximum Cylinder Diameter
50 lb
Overall WxDxH
30 in x 29 3/4 in x 71 3/4 in
Maximum Tank Size
50 lb

Details

Cylinder Cabinet Storage Type
Vertical
Cylinder Capacity
9 Compressed Gas Cylinders
Safety Cabinet Door Type
Manual
Number of Cabinet Shelves
0
Assembled/Unassembled
Assembled
Standards
NFPA 58, OSHA 1910.110
Roof Material
14 ga Steel
Includes
(2) Identification Labels, (2) Warning Labels
Finish
Powder Coated
Color
Yellow
Item
Cylinder Storage Cabinet
Construction
Welded
Rated For Flammable Storage
Yes
Assembled
Assembled
Door Handle Type
Hasp Lock
Cylinder Storage Orientation
Vertical
Door Type
Hinged
Material
Steel
Vertical Cylinder Capacity
9
NFPA 99
Not NFPA 99 Compliant
Door Closure Type
Manual
Roof Construction
Solid
NFPA 58
NFPA 58 Compliant
Number of Shelves
0
Storage Container Type
Compressed Gas Cylinders
Floor Construction
Solid
OSHA Standard
1910.110
Lock Type
Padlock
NFPA 30
NFPA 30 Compliant
Fire Lined
Fire Lining Not Included

Description

Cylinder Storage Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 50 lb, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 29 3/4 in, Exterior Height 71 3/4 in, Exterior Width 30 in, Finish Powder Coated, Fire Lined Fire Lining Not Included, Floor Construction Solid, Horizontal Cylinder Capacity Not Applicable, Includes (2) Identification Labels, (2) Warning Labels, Lock Type Padlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.