Zoro Homepage

Gas Cylinder Cabinet, 71-3/4" Hx50" W

  • Mfr # 491M77

  • Zoro # G8520659


product price: $1,548.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.

Key Features

Cylinder Cabinet Storage Type
Horizontal
Cylinder Capacity
12 LPG Cylinders
Height
71 3/4 in
Width
50 in
Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491M77
Zoro #
G8520659
UPC #
714334062886
Country of Origin
Mexico

Dimensions

Height
71 3/4 in
Width
50 in
Depth
42 in
Tank Dia.
50 lb
Overall Depth
42 in
Overall Width
50 in
Overall Height
71 3/4 in
Compatible Tank Size
50 lb
Exterior Width
50 in
Exterior Height
71 3/4 in
Exterior Depth
42 in
Maximum Cylinder Diameter
50 lb
Overall WxDxH
50 in x 42 in x 71 3/4 in
Maximum Tank Size
50 lb

Description

Cylinder Storage Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 50 lb, Construction Welded, Cylinder Storage Orientation Horizontal, Door Closure Type Manual, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 42 in, Exterior Height 71 3/4 in, Exterior Width 50 in, Finish Powder Coated, Fire Lined Fire Lining Not Included, Horizontal Cylinder Capacity 12, Includes (2) Identification Labels, (2) Warning Labels, Lock Type Padlock, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.