Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Cylinder Cabinet, 71-3/4" Hx60" W

  • Mfr # 491M92

  • Zoro # G8520683


product price: $1,300.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Cabinet Storage Type
Horizontal and Vertical
Cylinder Capacity
8 LPG Cylinders ; 9 Compressed Gas Cylinders
Height
71 3/4 in
Width
60 in
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491M92
Zoro #
G8520683
UPC #
714334062923
Country of Origin
Mexico

Dimensions

Height
71 3/4 in
Width
60 in
Depth
30 in
Tank Dia.
20 lb 33 1/2 lb
Overall Height
71 3/4 in
Overall Width
60 in
Overall Depth
30 in
Exterior Height
71 3/4 in
Exterior Width
60 in
Exterior Depth
30 in
Compatible Tank Size
20 lb to 33 lb
Maximum Cylinder Diameter
20 lb 33 1/2 lb
Overall WxDxH
60 in x 30 in x 71 3/4 in
Minimum Tank Size
20 lb
Maximum Tank Size
33 lb

Details

Cylinder Cabinet Storage Type
Horizontal and Vertical
Cylinder Capacity
8 LPG Cylinders ; 9 Compressed Gas Cylinders
Safety Cabinet Door Type
Manual
Number of Cabinet Shelves
4
Assembled/Unassembled
Assembled
Construction
Welded
Finish
Powder Coated
Rated For Flammable Storage
Yes
Includes
(2) Identification Labels, (2) Warning Labels
Roof Material
14 ga Steel
Item
Cylinder Storage Cabinet
Color
Yellow
Standards
NFPA 58, OSHA 1910.110
Number of Shelves
4
Floor Construction
Solid
Door Handle Type
Hasp Lock
NFPA 30
NFPA 30 Compliant
Storage Container Type
LP Gas Cylinders
Horizontal Cylinder Capacity
8
NFPA 58
NFPA 58 Compliant
OSHA Standard
1910.110
Door Type
Hinged
Cylinder Storage Orientation
Horizontal and Vertical
Vertical Cylinder Capacity
9
NFPA 99
Not NFPA 99 Compliant
Roof Construction
Solid
Assembled
Assembled
Lock Type
Padlock
Material
Steel
Fire Lined
Fire Lining Not Included
Door Closure Type
Manual

Description

Cylinder Storage Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 20 lb to 33 lb, Construction Welded, Cylinder Storage Orientation Horizontal and Vertical, Door Closure Type Manual, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 30 in, Exterior Height 71 3/4 in, Exterior Width 60 in, Finish Powder Coated, Fire Lined Fire Lining Not Included, Floor Construction Solid, Horizontal Cylinder Capacity 8, Includes (2) Identification Labels, (2) Warning Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.