Zoro Homepage

Gate Valve Lockout, 5 in. to 6-1/2 in.

  • Mfr # 48KV23

  • Zoro # G3708245


product price: $28.69
/ea

Key Features

Lockout Material
Plastic
Lockout Color
Red
For Maximum Padlock Shackle Diameter
5/16 in
Maximum Number of Padlocks
3
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48KV23
Zoro #
G3708245
UPC #
190735096574
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
5/16 in
Overall Height
7 in
Overall Width
2 in
Fits Handle Size
5 in to 6-1/2 in
For Minimum Hand Wheel Diameter
5 in
For Maximum Hand Wheel Diameter
6 1/2 in
Outside Diameter
7 in
For Maximum Handle Thickness
2 in
Overall Length
7 in

Description

Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 6 1/2 in, For Maximum Handle Thickness 2 in, For Maximum Padlock Shackle Diameter 5/16 in, For Minimum Hand Wheel Diameter 5 in, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 3, Outside Diameter 7 in, Header Danger, Includes Danger Locked Out Label, Labeling Label Included, Language English, Legend Danger Locked Out, Lockout Color Red, Lockout Material Plastic, Maximum Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.