Zoro Homepage

Gate Valve Lockout, Red, Polypropylene

  • Mfr # 437R43

  • Zoro # G4427153


product price: $34.19
/ea

Key Features

Lockout Material
Polypropylene
Lockout Color
Red
For Maximum Padlock Shackle Diameter
3/8 in
Maximum Number of Padlocks
2
Overall Height
1.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437R43
Zoro #
G4427153
UPC #
-
Country of Origin
Mexico

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Height
1.86 in
Overall Width
7 in
Fits Handle Size
5 in to 6-1/2 in
For Maximum Hand Wheel Diameter
6 1/2 in
For Maximum Handle Thickness
1.75 in
Outside Diameter
2.5 in
For Minimum Hand Wheel Diameter
5 in
Overall Length
7 in

Details

Item
Gate Valve Lockout
Lockout Material
Polypropylene
Lockout Color
Red
Maximum Number of Padlocks
2
For Use With
Rising Stem Valves
For Handle Type
Hand Wheel
Standards
OSHA 1910.147
Legend
No Legend
Temp. Range
-40 Degrees to 302 Degrees F
Minimum Temperature
-40 Degrees F
Header
None/No Header
Maximum Temperature
302 Degrees F

Description

Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 6 1/2 in, For Maximum Handle Thickness 1.75 in, For Maximum Padlock Shackle Diameter 3/8 in, For Minimum Hand Wheel Diameter 5 in, Maximum Number of Padlocks 2, Outside Diameter 2.5 in, Header None/No Header, Legend No Legend, Lockout Color Red, Lockout Material Polypropylene, Maximum Temperature 302 Degrees F, Minimum Temperature -40 Degrees F, Overall Height 1.86 in, Overall Width 7 in, Standards OSHA 1910.147

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.