Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gates Open And Close Automatically, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471W04

  • Mfr # 471W04

  • Zoro # G5783869


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Gates Open And Close Automatically
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W04
Zoro #
G5783869
UPC #
00194484165505
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Gates Open And Close Automatically
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Text
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Color
Red
Sign Legend Text Color
Red
Chemical Resistant
No
Anti-Slip Surface
No
Sign Header
No Header
Graffiti Resistant
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend
Gates Open And Close Automatically
State Specific Sign
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Adhesive Type
Acrylic
Corrosion Resistant
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Number of Printed Sides
1
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Metal Detectable
No
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Gates Open And Close Automatically, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.